5 ft. Baseboard Compression Assembly in White

You last purchased this on
 
Slant/Fin

5 ft. Baseboard Compression Assembly in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Slant/Fin

5 ft. Baseboard Compression Assembly in White

  • Fast #
  • Part #S102002S
  • Item #1731009
  • Manufacturer Part #102-002
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Complete assembly includes: 3/4" copper/aluminum heating element, enclosure, brackets, plastic extension cradles, and damper
  • Splice plate set included with lengths 5' and longer
  • Shipped fully assembled for fast, easy installation
  • Fully modulating, pivot mounted damper helps control individual room temperatures
  • Accommodates return line
  • Flared element tubes facilitate joining sections
  • High performance heating element, sure grip support brackets and low profile reinforced enclosure provide a cost-effective installation that looks good for years
  • Requires Certification

Specifications

Coating:
Galvanized
Color Finish Name:
White
Length:
5 ft
Material:
Steel