133-1/5 in. Auto Retractable Pen Cutter
133-1/5 in. Auto Retractable Pen Cutter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes one (1404) double-sided ceramic blade (HP# 187631)
- Non-conductive, anti-magnetic blade is chemically inert and will never rust
- Auto-retractability provides extra safety
- Less blade changes provides extra cost-savings and reduces the opportunity for potential injury
- Lanyard hole in back of handle
- Simple, no-tool blade change
- Ceramic blade stays sharp up to 10 times longer than steel
Specifications
- GSA Approved:
- No
- Height:
- 17-7/20 in
- Length:
- 133-1/5 in
- Material:
- Plastic, Carbon Steel
- Material Type:
- ABS, Zirconium Oxide
- Product Type:
- Pen Cutter
- Tool Type:
- Cutter
- Weight:
- 20 g
- Width:
- 17-7/20 in