3/4 in. Safety Cutter
3/4 in. Safety Cutter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfect for clipping, removing shrink-wrap, thin film, opening clamshell plastic packaging, paper, paper rolls, and more
- Used by manufacturing facilities and millions of homes world-wide to reduce injuries
- Finger-friendly microscopic ceramic blade that's quick, easy and a safe substitute for scissors or traditional safety knives
- Stays sharp and never rusts
- Ceramic blade lasts longer than steel
- Does not conduct electricity; Rubberized non-slip finish
- Clean-room friendly no oily blades!
- Perfect for "knife free" facilities
- Measures 62 x 30 x 6 mm and weights 6 gm (2.4 x 1.25 x 0.25 in - 0.2oz)
- For left- and right-handers
Specifications
- Blade Type:
- Retractable
- Color Finish Name:
- Green
- Cutting Capacity:
- 3/4 in
- GSA Approved:
- No
- Handle Type:
- Non-slip
- Height:
- 21/100 in
- Length:
- 2-10/25 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- ABS, Polyoxymethylene
- Product Type:
- Cutter
- Tool Type:
- Box Cutter
- Width:
- 1-11/50 in