This product requires certification to purchase.

2-3/4 in. 45 Degree Vertical Elbow in Ivory

Slimduct®

2-3/4 in. 45 Degree Vertical Elbow in Ivory

  • Fast #
  • Part #REC85020
  • Item #4383207
  • Manufacturer Part #85020
3.4 out of 5 Customer Rating
Brand image
Slimduct®

2-3/4 in. 45 Degree Vertical Elbow in Ivory

  • Fast #
  • Part #REC85020
  • Item #4383207
  • Manufacturer Part #85020
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fitting used to conceal and protect exposed refrigeration linesets, electrical cable, telephone wiring, and water or drain pipes
  • Accommodates single and multiple exposed line sets
  • Non-paintable
  • UV, fire, and weather resistant
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2-3/4 in
Fitting Size 2
2-3/4 in
Fitting Sizes
2-3/4 in
Height
4-5/8 in
Length
4-1/8 in
Width
4-1/4 in
Characteristics & Features
Adjustable
No
Color Finish Category
Whites
Color Finish Name
Ivory
Material
Plastic
Material Type
Polymer, PVC
Warranty & Product Information
BAA Compliant
No
Product Type
Line Set Cover
UPC
021449850209