1-3/4 in. Ground Joint Tail in Rough Chrome
1-3/4 in. Ground Joint Tail in Rough Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 1/4" chrome plated tail
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome
- Fitting Size 1:
- 1-3/4 in
- Fitting Sizes:
- 1-3/4 in
- Fitting Type:
- Ground Joint
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Product Type:
- Ground Joint Tail