111 1.28 gpf Manual Flush Valve

You last purchased this on
 
Sloan

111 1.28 gpf Manual Flush Valve

  • Fast #
  • Part #S3780046
  • Item #4710750
  • Manufacturer Part #3780046
3.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

111 1.28 gpf Manual Flush Valve

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Flush volumes start as low as 1.6 gpf/6.0 Lpf
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Adjustable tailpiece to accommodate different height requirements
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Manual Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Commercial Toilet
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
11-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount, Floor Mount
Material:
Brass
Spud Location:
Top
Spud Size:
1-1/2 in
Type:
S3780046
Valve Size:
1 in
WaterSense Labeled:
Yes