This product requires certification to purchase.

13-1/4 x 1-1/2 x 1-1/2 in. Offset Outlet Tube in Polished Chrome

Sloan

13-1/4 x 1-1/2 x 1-1/2 in. Offset Outlet Tube in Polished Chrome

  • Fast #
  • Part #S0396532PK
  • Item #2036951
  • Manufacturer Part #0396532PK
5 out of 5 Customer Rating
Brand image
Sloan

13-1/4 x 1-1/2 x 1-1/2 in. Offset Outlet Tube in Polished Chrome

  • Fast #
  • Part #S0396532PK
  • Item #2036951
  • Manufacturer Part #0396532PK
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1 1/2" x 13 1/4" x 1 1/2" offset outlet tube
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
13-1/4 in
Product Type:
Tailpiece
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254247413