6.5 gpf Manual Flush Valve
6.5 gpf Manual Flush Valve
Frequently Purchased Together
Product Details
- ADA-compliant, non-hold-open handle prevents fixture from exceeding intended flush volume
- Vandal-resistant stop cap protects against prying hands
- Standard flush volume is 6.5 gpf/24.6 Lpf
- Valve shall be in compliance to the applicable sections of ASSE 1037
- High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Adjustable tailpiece
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Manual Exposed Flushometer for Floor Mount or Wall Hung Service Sinks
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.6
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 6.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- Height:
- 24 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount, Floor Mount
- Material:
- Brass
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Size:
- 1 in
- WaterSense Labeled:
- No