Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Sloan

Basys® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3324015
  • Item #4284054
  • Manufacturer Part #3324015
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Basys® Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One tool service
  • All wetted components to be stainless steel, engineered thermoplastic, EPDM, and copper or copper alloy
  • All serviceable components above deck
  • All electronics sealed to IP-67
  • Supply strainer serviceable from above deck
  • Vandal resistant spray head, key housed inside faucet body
  • Integral water supply shut off
  • Solenoid housed in removable carrier that includes supply strainer
  • Above deck individual diagnostic indicators for battery life, solenoid condition, and power up mode
  • Gold plated electrical contacts
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
Collection:
Basys®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Height:
6-15/32 in
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Holes:
1 Hole
Power Source:
Battery
Spout Height:
3-11/16 in
Spout Reach:
6 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Trim Only:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No
Width:
2-1/4 in