Sensor Bathroom Sink Faucet in Polished Chrome
Basys® Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One tool service
- Solenoid housed in removable carrier that includes supply strainer
- Modular construction
- Gold plated electrical contacts
- Vandal resistant spray insert, key housed inside faucet body
- All electronics sealed to IP-67
- Supply strainer serviceable from above deck
- Integral water supply shut off
- Flexible, high pressure supply hoses, 3/8" compression connections
- Above deck individual diagnostic indicators for battery life, solenoid condition, and power-up mode
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Basys®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Trim Only:
- No
- WaterSense Labeled:
- No