Solenoid Operated Crown Kit
Basys® Solenoid Operated Crown Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- Collection:
- Basys®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Sloan Valve
- Fits Model:
- Basys® 3324104
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- WaterSense Labeled:
- No