Cover Assembly in Black
Cover Assembly in Black
Frequently Purchased Together
Product Details
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- WES-23-A
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Product Type:
- Dual Flush Cover Assembly, Flushometer
- Weight:
- 1 lb