Cover Plate in Chrome
Cover Plate in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Optima® Royal® ES-S TMO
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Product Type:
- Cover Plate
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254373068
- WaterSense Labeled:
- No