1 gpf Manual Flush Valve
Crown®186 1 gpf Manual Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixed volume piston with filtered O-ring bypass
- Sweat solder adapter with cover tube and cast set screw wall flange
- Non-Hold-Open handle, fixed metering bypass and no external volume adjustment to ensure water conservation
- ADA compliant metal oscillating Non-Hold-Open handle
- Aesthetic cover and handle accent rings supplied in contrasting special finish
- Valve designed to accept low and Ultra-Low consumption pistons only to ensure water conservation
- Aesthetically contoured cover, handle socket and flanges
- Handle packing, main seat, stop seat and vacuum breaker molded from PERMEX™ rubber compound for chloramine resistance
- 3?4” I.P.S. screwdriver Bak-Chek® angle stop with vandal resistant stop cap
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Crown®186
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Non-Hold Open
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Metal
- Product Type:
- Flushometer, Urinal
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- Yes