1.28 gpf Sensor Flush Valve

You last purchased this on
 
Sloan

CX 1.28 gpf Sensor Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

CX 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #S3400301
  • Item #9194811
  • Manufacturer Part #3400301
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Front access wall plate requires no rear access plumbing chase
  • Sensor activated, hands-free operation
  • Fixed volume piston with filtered O-ring bypass
  • Adjustable flush connection
  • Low battery indicator light
  • Vandal resistant wall plate
  • Electronic override button
  • Battery operated with hardwired option
  • 8-1/2" (W) x 9-1/4" (H) wall box panel dimension
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
BAA Compliant:
Yes
Battery Size:
AA
CARB OTC LEED Compliant:
No
Collection:
CX
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Toilet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Button
Height:
8-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Brass
NSF Certified:
No
Power Source:
Battery, Hardwired
Product Type:
Flushometer
Spud Location:
Rear
Spud Size:
1-1/2 in
UL Listed:
No
Volts:
6V
WaterSense Labeled:
Yes
Width:
7-1/2 in