Flush Valve in Polished Chrome
Dolphin® Flush Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flushing control mechanism functions in oil and is isolated from debris
- Water pressure not required to positively shut off
- Flush volume is factory set with option of adjusting volume range according to specific needs
- Adjustable tailpiece
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Regulating screw for flush duration control and adjustable tailpiece accommodates different heights
- Complies with military specifications
- Spud coupling and flange for 1 1/2" top spud
- Vacuum breaker flush connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.6
- Collection:
- Dolphin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Installation Type:
- Wall Mount, Floor Mount
- Type:
- S3050000
- Valve Size:
- 1 in
- WaterSense Labeled:
- No