1.6 gpf Sensor Flush Valve
Ecos® 1.6 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- User-friendly, three-second Flush delay
- High copper, low zinc brass castings for dezincification resistance
- Deploys an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Fixed metering bypass and no external volume adjustment to ensure water conservation
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- Collection:
- Ecos®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dual Flush:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- Height:
- 29 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- PipeTubing Size:
- 1 in
- Power Source:
- Battery
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet/Urinal Outlet:
- Floor
- Type:
- S3370402
- UL Listed:
- No
- Valve Body Material:
- Semi-red Brass
- WaterSense Labeled:
- No
- Weight:
- 9.1 lb