Elongated Toilet in White
Efficiency Series Elongated Toilet in White
Frequently Purchased Together
Product Details
Product Details
- Designed to maximize and complement Sloan flushometers
- 10-3/4" rim height is ideal for daycare centers and grammar schools
- Universal model works with Sloan flushometers from 1.1 to 1.6 gpf
- Durable, hygienic vitreous china construction with elongated rim
- Syphonjet flushing achieves 1000g Map Scores when used with Sloan flushometers
- IAPMO certified to meet or exceed ASME A112.19.2 standards
- Water surface: 10-1/8" x 9-3/8"
- Closet bolts and caps included
- Toilet seat not included
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- Yes
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Efficiency Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Length:
- 25-1/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 25-1/4 in
- Toilet Bowl Width:
- 13 in
- Toilet Installation:
- Floor Mount
- Toilet/Urinal Outlet:
- Top
- WaterSense Labeled:
- Yes