1.28 gpf Sensor Flush Valve

You last purchased this on
 
Sloan

G2 Optima Plus® 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #S3250340
  • Item #4142958
  • Manufacturer Part #3250340
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

G2 Optima Plus® 1.28 gpf Sensor Flush Valve

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • User-friendly, three-second flush delay and Courtesy Flush override button
  • Adjustable tailpiece
  • Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Available in low consumption (1.6 gpf/6.0 Lpf), water saver (3.5 gpf/13.2 Lpf), and high efficiency (1.28 gpf/4.8 Lpf) models
  • High copper, low zinc brass castings for dezincification resistance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
ASSE Standards:
ASSE 1037
Average Life:
6 yr
BAA Compliant:
Yes
Battery Size:
AA
CARB OTC LEED Compliant:
No
Collection:
G2 Optima Plus®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Toilet
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
21 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
NSF Certified:
No
Power Source:
Battery
Pressure - Maximum:
80 psi
Spud Location:
Top
Spud Size:
1-1/2 in
UL Listed:
No
Valve Body Material:
Semi-red Brass
Valve Size:
1 in
WaterSense Labeled:
Yes