0.5 gpm 1-Hole Deckmount Sensor Operated Electronic Low Body Faucet in Chrome-Plated
Optima® 0.5 gpm 1-Hole Deckmount Sensor Operated Electronic Low Body Faucet in Chrome-Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Choose from battery- or plug-in transformer-powered models for installation flexibility
- Vandal-resistant spray head has pressure-compensating flow control for steady water flow
- Splash-proof control modules and metal-jacketed wires protect faucet components
- Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard
- Various decorative finishes available to suit any decor
- User-friendly variable time-out settings, Troubleshooting LED lights indicate when faucets need to be serviced
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Hardwired
- Trim Only:
- No
- WaterSense Labeled:
- No