0.5 gpm Battery Powered Soap Dispenser in Polished Chrome
Optima® 0.5 gpm Battery Powered Soap Dispenser in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soap dispenser and EBF-85 faucet combination
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Battery
- Spout Height:
- 5-3/4 in
- Spout Reach:
- 5-1/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-5/8 in