This product requires certification to purchase.

1.28 gpf Sensor Flush Valve

You last purchased this on
 
Sloan

Optima® 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #S3790071
  • Item #3790460
  • Manufacturer Part #3790071
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Optima® 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #S3790071
  • Item #3790460
  • Manufacturer Part #3790071
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1 CA: 6 PT: 144
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.2
ASME:
ASME 112.19.2
BAA Compliant:
Yes
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Toilet
Installation Type:
Wall Mount, Floor Mount
Material:
Brass
Power Source:
Battery
Product Type:
Flush Valve
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
Valve Body Material:
Brass
WaterSense Labeled:
Yes