Sensor Bathroom Sink Faucet in Polished Chrome
Optima® EBF-85 Series Sensor Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Fiber Optic, Automatic, Self-adaptive Sensing
- Isolated Latching Solenoid Operator, isolates magnetic components from water contact
- Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Brass Hand Washing Faucet with the following features:
- Includes four (4) AA-size Alkaline Batteries
- Vandal Resistant Spray Head with Pressure Compensating Flow Control
- Polypropylene Optic Cable Protection
- Serviceable Filtered Solenoid Valve
- Audible Tone Low Battery Indicator
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Optima® EBF-85 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Height:
- 5-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Mixing
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Scald Guard:
- No
- Spout Reach:
- 5-1/8 in
- Spray Type:
- Multi-Laminar
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6-9/32 in
- cUPC Certified:
- Yes