Electronic Faucet Transponder Power Sensor in Polished Chrome
Optima® Electronic Faucet Transponder Power Sensor in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optional standby mode keeps light ring illuminated with dim white light
- Soft-off indicator light slowly fades after the water flow stops
- User-adjusted water temperature revealed by illuminated Temperature Indication Ring: Red - hot water, White - tempered water, Blue - cold water
- Includes 6-volt DC plug-in transformer and mounting hardware
- Vandal-resistant construction and automatic water shut-off after 1 minute of continuous water flow to prevent misuse
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout Kit
- Flow Rate:
- 1.5 gpm
- Installation Type:
- Deck Mount