Elongated Toilet Bowl in White
Optima® Elongated Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8 high-flow whirlpool jets
- 65 channel-fed airjets (air bath and total massage)
- Contributes to LEED
- Performance tested with water
- 78-gallon capacity to overflow
- Constructed of highest grade acrylic
- 63-gallon operating capacity
- Powerful 1.5 horsepower, variable flow device
- Pre-wired for simple plug-in installation
- Textured slip-resistant bottoms
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.6, ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- Yes
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Optima®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Length:
- 28-1/8 in
- MA Approved -:
- No
- Material:
- Brass
- Tank Only:
- No
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 25-1/4 in
- Toilet Bowl Width:
- 15-3/16 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Top
- WaterSense Labeled:
- Yes