Sensor Bathroom Sink Faucet in Polished Chrome
Optima® ETF-600 Series Sensor Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Splash-proof Circuit Control Module
- Sensor Range Adjustment Screw
- Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass 4 Centerset Hand Washing Faucet with the following features:
- Metal Jacketed Wire Protection for Sensor and Solenoid Leads
- Filtered Solenoid Valve with serviceable Strainer Filter
- Vandal Resistant Spray Head with Pressure Compensating Flow Control
- User Friendly Variable Time Out Settings
- Troubleshooting LED Indicator Lights
- Modular Quick-Release Sensor and Solenoid Connections
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Optima® ETF-600 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection:
- Quick Connect
- Faucet Height:
- 3-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Solenoid
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Power Source:
- Battery
- Scald Guard:
- No
- Spout Height:
- 2-3/16 in
- Spout Reach:
- 4-9/16 in
- Spray Type:
- Multi-Laminar
- Trim Only:
- No
- Type:
- S3365543BT
- UL Listed:
- UL 376U
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 6-5/16 in