Female Threaded Aerator
Optima® Female Threaded Aerator
Frequently Purchased Together
Product Details
- Includes key
- Vandal-resistant
- Female threads
- For use with EBF-187, EBF-85, ETF-880 and ETF-80 faucets
- Chrome
- Flow rate: 0.5 gpm
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 55/64 in
- Fitting Sizes:
- 55/64 in
- Flow Rate:
- 0.5 gpm
- Length:
- 1/2 in
- Pressure Compensating:
- No
- Stream Type:
- Laminar Spray
- WaterSense Labeled:
- No
- Weight:
- 0.5 lb
- Width:
- 1/2 in