Sensor Bathroom Sink Faucet in Polished Chrome
Optima® Sensor Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- Cast Brass Spout, Quick Connect Fittings
- Integrated Water Shut-o?
- Commercial Grade Faucet
- ADA compliant
- Hygienic Line Flush
- Water Usage and Battery Strength Reporting, Self-adapting Sensor
- On-demand or Metered activation
- Wireless Settings Adjustment
- Lead-Free
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Sensor
- Brand Model Compatibility:
- OPTIMA® Electronic Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Height:
- 3-1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 2-1/12 in
- Spout Reach:
- 4-1/2 in
- Spray Type:
- Multi-Laminar
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 2-3/16 in