Sensor Bathroom Sink Faucet in Polished Chrome
Optima® Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Drain Included:
- No
- Faucet Height:
- 10-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 2 Hole
- Power Source:
- Battery
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 6 in
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- No
- Trim Only:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No