1.5 gpm Battery Powered Sensor Bathroom Sink Faucet with Integrated Side Mixer in Polished Chrome
Optima® 1.5 gpm Battery Powered Sensor Bathroom Sink Faucet with Integrated Side Mixer in Polished Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Optional integral temperature control lever allows the user to adjust the water temperature
- Double infrared sensor has automatic setting feature and microprocessor
- Models with the i.e. clip feature enable user to control operation, such as allowing water to flow continuously or to shut off temporarily for maintenance, and come with the Drain Pop Up feature
- Choose from models powered by a plug-in transformer or battery-powered models featuring a low-battery indicator
- Modular one-piece construction with all concealed components above deck
- Double infrared sensors with automatic setup and indicator light
- Automatic self-adapting sensor technology
- Low battery indicator
- Flow rate: 1.5 gpm
- Chrome
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Residential
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- CR5
- Battery Type:
- Lithium
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 6-7/8 in
- Spout Reach:
- 5-9/16 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 5 lb