Sensor Bathroom Sink Faucet in Polished Chrome
Optima® Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Optional standby mode keeps light ring illuminated with dim white light
- Soft-off indicator light slowly fades after the water flow stops
- User-adjusted water temperature revealed by illuminated Temperature Indication Ring: Red - hot water, White - tempered water, Blue - cold water
- Includes 6-volt DC plug-in transformer and mounting hardware
- Vandal-resistant construction and automatic water shut-off after 1 minute of continuous water flow to prevent misuse
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Residential, Commercial
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Height:
- 5-9/25 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 17025
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Plug-in
- Spout Height:
- 4-1/10 in
- Spout Reach:
- 4-11/32 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 5 lb
- Width:
- 2-1/16 in