1.5 gpm Hardwired Sensor Bathroom Sink Faucet in Polished Chrome (Transformer Power Supply & Mixer Not Included)
Optima® 1.5 gpm Hardwired Sensor Bathroom Sink Faucet in Polished Chrome (Transformer Power Supply & Mixer Not Included)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.5 gpm (5.7 Lpm) laminar full stream water delivery does not introduce air to the stream
- Water temperature can be adjusted by user to individual comfort level
- Hands free water delivery eliminates potential cross contamination
- Below deck battery compartment
- Above deck electronics and solenoid valve for easy installation and service
- One piece spout and body minimizes dirt collection points
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Spout Height:
- 5-11/32 in
- Spout Reach:
- 5-7/8 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in