Sensor Bathroom Sink Faucet in Polished Chrome
Optima® Sensor Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unitary spout housing assembly for easy cleaning
- Modular one-piece construction with all concealed components above deck
- 12/24 hour hygienic rinse line purge function - field settable
- IQ-Click feature permits activation of continuous run and temporary off modes
- Water supply connection with flexible high-pressure hose and strainer
- 123 VAC/6.75 VDC plug-in adapter (must be ordered separately for less adapter (-LT) faucets)
- Bi-stable magnetic solenoid valve
- Double infrared sensors with automatic setting feature and microprocessor
- 3 year limited warranty
- Appropriate mounting hardware included
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Solenoid
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Hose Length:
- 13 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Scald Guard:
- No
- Spout Height:
- 5-11/32 in
- Spout Reach:
- 5-7/8 in
- Spout Type:
- High Arc
- Spray Type:
- Laminar
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 2-9/16 in
- cUPC Certified:
- Yes