Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Sloan

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3335160
  • Item #7691133
  • Manufacturer Part #3335160
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bi-stable magnetic solenoid valve (for increased energy savings)
  • Adjustable hot water limit set (with ISM mixer)
  • Double infrared sensors with automatic setting feature and microprocessor
  • IQ-Click feature permits activation of continuous run and temporary off modes
  • IR-Click feature permits activation of continuous run and temporary off modes
  • Appropriate mounting hardware included 0.058
  • 6V lithium CR-P2 commercial battery included
  • Water supply connection with flexible high-pressure hose and strainer
  • Requires Certification
  • Lead Law Compliant, Not Certified

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
CR-P2
Battery Type:
Lithium
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
5-5/8 in
Faucet Height:
5-5/32 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.35 gpm
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Compliant Not Certified
Maximum Deck Thickness:
1-49/64 in
NSF Certified:
No
Number of Holes:
1 Hole
Power Source:
Battery
Spout Height:
4-3/64 in
Spout Reach:
4-3/64 in
Stream Type:
Laminar Stream
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
Volts:
6V
WaterSense Labeled:
No
Width:
2-5/16 in
cUPC Certified:
Yes