Sensor Operated Deckmount Faucet Box Mount with Above Deck Mechanical Mixing Valve in Polished Chrome
Optima® Sensor Operated Deckmount Faucet Box Mount with Above Deck Mechanical Mixing Valve in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Electronic
- Flow Rate:
- 2.2 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Holes:
- 2 Hole
- Power Source:
- Hardwired
- Spout Height:
- 10-3/4 in
- Spout Reach:
- 6 in
- Trim Only:
- No
- WaterSense Labeled:
- No