111 1 in. 1.28 gpf Sensor Exposed Flushometer

You last purchased this on
 
Sloan

Optima® Smooth® 111 1 in. 1.28 gpf Sensor Exposed Flushometer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Optima® Smooth® 111 1 in. 1.28 gpf Sensor Exposed Flushometer

  • Fast #
  • Part #S3780033
  • Item #5137472
  • Manufacturer Part #3780033
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Flush volumes start as low as 1.6 gpf/6.0 Lpf
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Adjustable tailpiece to accommodate different height requirements
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in, SMOOTH
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Optima® Smooth®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Installation Type:
Wall Mount, Floor Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Battery
Valve Size:
1 in
Volts:
6V
WaterSense Labeled:
Yes