0.125 gpf Sensor Flush Valve
Royal® 0.125 gpf Sensor Flush Valve
Frequently Purchased Together
Product Details
Product Details
- Flush volumes start as low as a pint of water
- Water conservation is aided by the ADA-compliant, non-hold-open handle, which, prevents urinal from exceeding intended flush volume
- Flush accuracy is controlled by CID technology, also enhancing water efficiency
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Adjustable tailpiece
- PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Sensor Concealed Flushometer for Wall Hung Urinals, 13.5" Rough in, Rear Spud
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Royal®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Brass, Rubber
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Rear
- Spud Size:
- 3/4 in
- Valve Size:
- 3/4 in
- Volts:
- 24V
- WaterSense Labeled:
- Yes