1.6 gpf Manual Flush Valve
Royal® 1.6 gpf Manual Flush Valve
Frequently Purchased Together
Product Details
- Flush volumes start as low as 1.6 gpf/6.0 Lpf
- Water conservation is aided by the ADA-compliant, non-hold-open
- Various types of push-button flush actuators, which can be remotely positioned
- Valve shall be in compliance to the applicable sections of ASSE 1037
- PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Made from rough brass
- Vandal-resistant stop cap to facilitate security
- Manual Concealed Flushometer for Floor Mount or Wall Hung Water Closets, Hydraulic
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME A112.19.6
- Brand Model Compatibility:
- Sloan Valve 952.1.6 Hydraulic Flushometer
- Collection:
- Royal®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Toilet
- Installation Type:
- Wall Mount, Floor Mount
- Material:
- Brass
- Power Source:
- Manual
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Type:
- S3914817
- WaterSense Labeled:
- No