111 1.28 gpf Sensor Flush Valve
Royal® 111 1.28 gpf Sensor Flush Valve
Frequently Purchased Together
Product Details
- Flush accuracy is controlled by CID technology, also enhancing water efficiency
- Integrity of the product is maintained with the vandal-resistant stop cap
- Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume
- Valve shall be in compliance to the applicable sections of ASSE 1037
- PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Adjustable tailpiece
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
- Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 112.19.2
- ASME:
- ASME 112.19.2
- ASSE Standards:
- ASSE 1037
- BAA Compliant:
- Yes
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Installation Type:
- Wall Mount, Floor Mount
- Material:
- Brass
- Power Source:
- Hardwired
- Pressure - Maximum:
- 80 psi
- Product Type:
- Flush Valve
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Type:
- S3450049
- Valve Body Material:
- Brass
- Volts:
- 24V
- WaterSense Labeled:
- Yes