This product requires certification to purchase.

111 1.28 gpf Sensor Flush Valve

You last purchased this on
 
Sloan

Royal® 111 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #S3910288
  • Item #5127175
  • Manufacturer Part #3910288
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Royal® 111 1.28 gpf Sensor Flush Valve

  • Fast #
  • Part #S3910288
  • Item #5127175
  • Manufacturer Part #3910288
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1 CA: 6
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Includes the required wall plate and a purple wall flange to let users know reclaimed water is in use
  • All organic rubber has been replaced with synthetic compounds
  • Optional purple handle provides additional indication of reclaimed water use
  • Critical components, including cover, valve body, control stop and sweat solder kit, are made of semi-red brass
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Sensor Exposed Flushometer for Floor Mount or Wall Hung Water Closets, 11.5" Rough in, SFSM
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18, ASME A112.19
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Royal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Toilet, Commercial Urinal
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount, Floor Mount
Material:
Brass
Power Source:
Hardwired
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/2 in
WaterSense Labeled:
Yes