1.28 gpf Manual Flush Valve
Royal® 120 1.28 gpf Manual Flush Valve
Product Details
- PERMEX™ synthetic rubber diaphragm with dual filtered fixed bypass
- Sweat solder adapter with cover tube & cast wall flange with set screw
- Non-Hold-Open handle, fixed metering bypass and no external volume adjustment to ensure water conservation
- Diaphragm, handle packing and vacuum breaker to be molded from PERMEX™ rubber compound for chloramine resistance
- ADA compliant metal oscillating Non-Hold-Open handle
- 1” I.P.S. Screwdriver Bak-Chek® Angle Stop with Free Spinning Vandal Resistant Stop Cap
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal® 120
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Toilet
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Closet
- Material:
- Brass
- Product Type:
- Flushometer
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Rear
- Spud Size:
- 1-1/2 in
- Valve Size:
- 1 in
- WaterSense Labeled:
- Yes