186 0.125 gpf Dual-Filtered Bypass Hardwired Sensor Flushometer in Polished Chrome
Royal® 186 0.125 gpf Dual-Filtered Bypass Hardwired Sensor Flushometer in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-Hold-Open handle, fixed metering bypass and no external volume adjustment to ensure water conservation
- Spud coupling and spud flange for 3?4 in. top spud
- Stop seat and vacuum breaker molded from PERMEX® rubber compound for chloramine resistance
- "User in View” flashing LED
- Sweat solder adapter w/cover tube and cast wall flange w/Set screw
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Royal®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Brass
- Power Source:
- Hardwired
- Product Type:
- Flushometer
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- Yes