Sensor Bathroom Sink Faucet in Polished Chrome
Sensor Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
- 36 in. (914 mm) Long Sensor Cable
- 24 in. (610 mm) Long Flex Hose
- Adjustable Infrared Sensor Range
- Includes appropriate Mounting Hardware
- 1 Year limited warranty
- Includes four (4) AA-size batteries
- Filtered solenoid valve with serviceable strainer filter
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Height:
- 6 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Solenoid
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- Hose Length:
- 24 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Deck Thickness:
- 1-1/2 in
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Scald Guard:
- No
- Spout Height:
- 5-1/8 in
- Spout Reach:
- 4-1/2 in
- Spout Type:
- Mid Arc
- Spray Type:
- Multi-Laminar
- Trim Only:
- No
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes