Sensor Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Sloan

Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3362173
  • Item #7663710
  • Manufacturer Part #3362173
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Sensor Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 36 in. (914 mm) Long Sensor Cable
  • 24 in. (610 mm) Long Flex Hose
  • Adjustable Infrared Sensor Range
  • Includes appropriate Mounting Hardware
  • 1 Year limited warranty
  • Includes four (4) AA-size batteries
  • Filtered solenoid valve with serviceable strainer filter
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
10 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Solenoid
Flow Rate:
0.35 gpm
Hose Length:
24 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Holes:
1 Hole
Spout Height:
7-1/4 in
Spout Reach:
5-1/4 in
Spout Type:
High Arc
Spray Type:
Multi-Laminar