0.5 gpm Elongated One Piece Toilet in White with Flushometer
SF Series 0.5 gpm Elongated One Piece Toilet in White with Flushometer
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Paired with industry leading Sloan Flushometer
- Contributes to LEED
- Rear overflow
- Drilled for 8" widespread faucet
- Mounting hardware included
- Installation, operating, and care and maintenance instructions included
- One year limited warranty
- Meets ASME Standard: A112.19.2M
Specifications
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- SF Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- Less than 1.0 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Height:
- 10 in
- IAPMO Listed:
- No
- Length:
- 31-1/2 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- UPC:
- 671254372047
- WaterSense Labeled:
- No