Soap Dispenser Spout Assembly in Polished Chrome

You last purchased this on
 
Sloan

Soap Dispenser Spout Assembly in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Soap Dispenser Spout Assembly in Polished Chrome

  • Fast #
  • Part #S0346016PK
  • Item #3863227
  • Manufacturer Part #0346016PK
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Replacement soap dispenser spout
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Brass