0.5 gpf Sensor Operated Concealed Flushometer
Solis® 0.5 gpf Sensor Operated Concealed Flushometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- Collection:
- Solis®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.5 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Power Source:
- Solar
- Type:
- S3370062
- Valve Size:
- 1 in
- WaterSense Labeled:
- Yes