0.5 gpm Spray Head Chrome Plated

You last purchased this on
 
Sloan

0.5 gpm Spray Head Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

0.5 gpm Spray Head Chrome Plated

  • Fast #
  • Part #S0362046
  • Item #4240239
  • Manufacturer Part #0362046
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Low flow
  • Spray head for EAF series faucets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spray
Fits Brand:
Sloan Valve
Flow Rate:
.5 gpm
Type:
SSPF-46
WaterSense Labeled:
No