1-1/2 in. Vacuum Breaker in Rough Brass
1-1/2 in. Vacuum Breaker in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used for connecting flush valve body to fixture
- Various lengths and diameters are available
- Vacuum breaker tube
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 9 in
- NSF Certified:
- No
- WaterSense Labeled:
- No