1000 ml Sensor Deck Mount Foam Soap
Health Minder 1000 ml Sensor Deck Mount Foam Soap
Frequently Purchased Together
Product Details
Specifications
- Application:
- Healthcare
- Capacity:
- 1000 ml
- Collection:
- Health Minder
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 4-1/2 in
- Height:
- 4-4/10 in
- Installation Type:
- Deck Mount
- Size:
- 1000 ml
- Width:
- 1-62/83 in